This product requires certification to purchase.

2 gpm 1-Function Wall Mount Thermostatic Shower Package with Triple Lever Handle and U.5550 Thermostatic Valve in English Bronze

Perrin & Rowe®

Edwardian 2 gpm 1-Function Wall Mount Thermostatic Shower Package with Triple Lever Handle and U.5550 Thermostatic Valve in English Bronze

  • Fast #
  • Part #RUKIT1NLEB
  • Item #4881009
  • Manufacturer Part #U.KIT1NL-EB
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian 2 gpm 1-Function Wall Mount Thermostatic Shower Package with Triple Lever Handle and U.5550 Thermostatic Valve in English Bronze

  • Fast #
  • Part #RUKIT1NLEB
  • Item #4881009
  • Manufacturer Part #U.KIT1NL-EB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Edwardian
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
48 in
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Slide Bar Height:
48 in
Spray Type:
Rain
Trim Only:
No
UPC:
824438281578
WaterSense Labeled:
No