This product requires certification to purchase.

3/4 in. Female NPT Exposed Thermostatic Valve in Satin Nickel

Perrin & Rowe®

Edwardian™ 3/4 in. Female NPT Exposed Thermostatic Valve in Satin Nickel

  • Fast #
  • Part #RU5552XSTN
  • Item #2120066
  • Manufacturer Part #U.5552X-STN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ 3/4 in. Female NPT Exposed Thermostatic Valve in Satin Nickel

  • Fast #
  • Part #RU5552XSTN
  • Item #2120066
  • Manufacturer Part #U.5552X-STN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inlets 7 7/8" center-to-center
  • True 3/4" female NPT inlets and waterways for high output
  • CNC machined from solid brass bar stock, not cast
  • 14 GPM
  • If PEX is utilized, oversize the supply line to 1" for full flow capacity
  • Includes porcelain indices on cross handles
  • Use return elbow U.5397 to add concealed shower functions or U.5398 to add tub spout
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-1/2 in
Flow Rate
14 gpm
Width
9-7/8 in
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Edwardian™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Thermostatic Valve
UPC
685333555252