This product requires certification to purchase.

31-1/2 in. Towel Bar in English Bronze

Perrin & Rowe®

Edwardian 31-1/2 in. Towel Bar in English Bronze

  • Fast #
  • Part #RU6942EB
  • Item #2119790
  • Manufacturer Part #U.6942EB
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian 31-1/2 in. Towel Bar in English Bronze

  • Fast #
  • Part #RU6942EB
  • Item #2119790
  • Manufacturer Part #U.6942EB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Mounting hardware included
  • High quality brass construction
  • Recommended maximum working pressure 700 psig
  • Universal part P2-6
  • Length can be cut down
  • 2-1/2" projection
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Length
31-1/2 in
Projection
2-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Edwardian
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Material
Brass
Mount Type
Wall
Number of Bars
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
685333694289