This product requires certification to purchase.

3/4 in. Female NPT Exposed Thermostatic Rough-In Valve in English Gold

Perrin & Rowe®

Edwardian™ 3/4 in. Female NPT Exposed Thermostatic Rough-In Valve in English Gold

  • Fast #
  • Part #RU5552XEG
  • Item #2119467
  • Manufacturer Part #U.5552X-EG
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ 3/4 in. Female NPT Exposed Thermostatic Rough-In Valve in English Gold

  • Fast #
  • Part #RU5552XEG
  • Item #2119467
  • Manufacturer Part #U.5552X-EG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
  • As the spread on the hot and cold water inlets increases by rotating the desk pillar unions, the reach from the inlets to the center of the faucet decreases
  • 19 GPM at 40 PSI
  • 1/2" male NPT inlet
  • Vacuum breaker not included; order V00275 if required
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-1/2 in
Flow Rate
14 gpm
Width
9-7/8 in
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Edwardian™
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Thermostatic Valve
UPC
685333555214