This product requires certification to purchase.

8 in. Tub Spout in Satin Nickel

Perrin & Rowe®

Edwardian™ 8 in. Tub Spout in Satin Nickel

  • Fast #
  • Part #RU3585STN
  • Item #2305483
  • Manufacturer Part #U.3585STN
4.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ 8 in. Tub Spout in Satin Nickel

  • Fast #
  • Part #RU3585STN
  • Item #2305483
  • Manufacturer Part #U.3585STN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mounted tub filler
  • Solid brass construction, exposed pop-up drain without overflow
  • 3/4" female inlet
  • For use with separate wall valves, concealed therm systems, and exposed therm systems
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
16-20 gpm
Length
8 in
Spout Reach
8 in
Characteristics & Features
Collection
Edwardian™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Warranty & Product Information
Application
Residential
UPC
685333358556