This product requires certification to purchase.

*0222 CRS HDL OCT TSTAT TRIM ENBR

Perrin & Rowe®

Edwardian™ *0222 CRS HDL OCT TSTAT TRIM ENBR

  • Fast #
  • Part #RU5556XEBTO
  • Item #2118795
  • Manufacturer Part #U.5556X-EB/TO
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ *0222 CRS HDL OCT TSTAT TRIM ENBR

  • Fast #
  • Part #RU5556XEBTO
  • Item #2118795
  • Manufacturer Part #U.5556X-EB/TO
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with U.3132LS and U.3133X tub fillers
  • 3/4" female NPT inlet
  • Requires Certification

Documents

Characteristics & Features
Collection
Edwardian™
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Product Type
Trim
Type
RU5556XEBTO
UPC
685333555481