This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Chrome

Perrin & Rowe®

Edwardian™ Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #RU5585LAPCTO
  • Item #1705652
  • Manufacturer Part #U.5585L-APC/TO
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #RU5585LAPCTO
  • Item #1705652
  • Manufacturer Part #U.5585L-APC/TO
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes trim plate and temperature control
  • Porcelain lever handle
  • Temperature control includes pre-set safety stop with override
  • Must order U.5585BO or R1085BO rough valve to complete
  • 1 1/4" extension kit available, order part # U.3550
  • See page xxx for rough info
  • Temperature control only.
  • For ultimate flexibility this trim is compatible with the 1005N valve supporting 12 GPM flow.
  • Must order 1005N thermostatic rough valve to complete.
  • Matching volume control trim and rough-in valve (R1040R) are sold separately for each desired function.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
7-3/4 in
Flow Rate
12.0 gpm
Characteristics & Features
Collection
Edwardian™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
UPC
685333558703