This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Nickel

Perrin & Rowe®

Edwardian™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #RUTEW51W1LPN
  • Item #9686776
  • Manufacturer Part #U.TEW51W1L-PN
4.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #RUTEW51W1LPN
  • Item #9686776
  • Manufacturer Part #U.TEW51W1L-PN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One simple control mechanism for temperature and volume
  • Single function cartridge included with trim
  • Can run either a stand alone showerhead or a showerhead and tub spout, if the tub spout has an integrated diverter
  • Compatible House of Rohl® R51 rough-in valve supports a flow rate of 5.8 GPM at 60 PSI for immersive showering experience
  • Must order compatible House of Rohl® R51 pressure balance rough-in valve separately
  • All necessary mounting hardware included
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Pressure balance valve works by sensing the ratio of hot to cold water and adjusting one or the other to deliver desired temperature.
  • One simple control mechanism for temperature and volume.
  • Requires Certification
Dimensions & Measurements
Diameter
7-7/8 in
Faucet Connection Size
1/2 in
Flow Rate
5.8 gpm
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Edwardian™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
No
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
824438615069