This product requires certification to purchase.

Oval Closed Towel Ring in Polished Nickel

Perrin & Rowe®

Edwardian™ Oval Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #RU6935PN
  • Item #1612208
  • Manufacturer Part #U.6935PN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Oval Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #RU6935PN
  • Item #1612208
  • Manufacturer Part #U.6935PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes mounting hardware
  • Projection: 1-3/8"
  • Matching bar/food prep faucet for U.4744
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
1-3/8 in
Diameter
6-1/2 in
Height
9-1/8 in
Length
9-1/8 in
Projection
1-3/8 in
Width
6-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Edwardian™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type
Closed
Shape
Oval
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685333693534