This product requires certification to purchase.

ROHL PERRIN & ROWE TRADITIONAL KITCHEN HOT WATER DISPENSER FAUCET WITH SINGLE LEVER AND COLUMN SPOUT IN POLISHED CHROME

Perrin & Rowe®

Edwardian™ ROHL PERRIN & ROWE TRADITIONAL KITCHEN HOT WATER DISPENSER FAUCET WITH SINGLE LEVER AND COLUMN SPOUT IN POLISHED CHROME

  • Fast #
  • Part #RU1323LSAPC2
  • Item #7526711
  • Manufacturer Part #U.1323LS-APC-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ ROHL PERRIN & ROWE TRADITIONAL KITCHEN HOT WATER DISPENSER FAUCET WITH SINGLE LEVER AND COLUMN SPOUT IN POLISHED CHROME

  • Fast #
  • Part #RU1323LSAPC2
  • Item #7526711
  • Manufacturer Part #U.1323LS-APC-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single-spray functionality
  • 1.8 GPM
  • Cannot use any other deck or wall unions
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Spout Height
7-1/4 in
Characteristics & Features
Collection
Edwardian™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
RU1323LSAPC2
UPC
824438348233