This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Perrin & Rowe®

Edwardian™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #RU5586XAPCTO
  • Item #1705206
  • Manufacturer Part #U.5586X-APC/TO
3.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #RU5586XAPCTO
  • Item #1705206
  • Manufacturer Part #U.5586X-APC/TO
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes trim plate and temperature control for thermostatic rough valve
  • Temperature control includes pre-set safety stop with override
  • Trim only
  • 1 1/4" extension kit available, order part # U.3550
  • See page xxx for rough info
  • Temperature control only.
  • For ultimate flexibility this trim is compatible with the 1005N valve supporting 12 GPM flow.
  • Must order 1005N thermostatic rough valve to complete.
  • Matching volume control trim and rough-in valve (R1040R) are sold separately for each desired function.
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance.
  • Requires Certification
Dimensions & Measurements
Diameter
7-3/4 in
Flow Rate
12.0 gpm
Characteristics & Features
Collection
Edwardian™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
685333558406