This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Perrin & Rowe®

Edwardian Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RU3670LAPC2
  • Item #7801714
  • Manufacturer Part #U.3670L-APC-2
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RU3670LAPC2
  • Item #7801714
  • Manufacturer Part #U.3670L-APC-2
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1 function
  • 1.8 GPM at 60 PSI
  • Swivel ball replacement part #: 1590/8
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
4-3/4 in
Spout Height
1-1/8 in
Spout Reach
5-1/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Edwardian
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
824438349926