Single Handle Thermostatic Valve Trim in Polished Nickel
Edwardian™ Single Handle Thermostatic Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temperature control
- Flow rate: 14 16 gpm at 60 psi
- Lever handle
- 3/4" inlets, 3/4" outlet standard on top included
- Complete with mud guard for installation
- No service stops
- Polished Nickel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Edwardian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 16.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 685333558734
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No