This product requires certification to purchase.

Three Handle Cross Floor Mount Filler in Satin Nickel

Perrin & Rowe®

Edwardian Three Handle Cross Floor Mount Filler in Satin Nickel

  • Fast #
  • Part #RU3521X1STN
  • Item #2305589
  • Manufacturer Part #U.3521X/1-STN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian Three Handle Cross Floor Mount Filler in Satin Nickel

  • Fast #
  • Part #RU3521X1STN
  • Item #2305589
  • Manufacturer Part #U.3521X/1-STN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Cross handles with lever handle on diverter
  • Quarter-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase the life of the cartridge
  • Fixed spout
  • Brass construction
  • Connections: 1/2” female NPT
  • Flow rate: 19 gpm at 40 psi
  • 19 GPM at 40 PSI
  • Kit includes:
  • - U.3531X Tub Filler
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
19.0 gpm
Hand Shower Flow Rate
1.75 gpm
Spout Height
28-5/8 in
Tub Spout Reach
10 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Edwardian
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Connection
FPT
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Brass
Handle Type
Cross
Number of Handles
Three Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
824438114647