This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Unlacquered Brass

Perrin & Rowe®

Edwardian™ Two Handle Bridge Kitchen Faucet with Side Spray in Unlacquered Brass

  • Fast #
  • Part #RU4764LULB2
  • Item #7527469
  • Manufacturer Part #U.4764L-ULB-2
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Two Handle Bridge Kitchen Faucet with Side Spray in Unlacquered Brass

  • Fast #
  • Part #RU4764LULB2
  • Item #7527469
  • Manufacturer Part #U.4764L-ULB-2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Length can be cut down
  • Add elegance and old world charm with a bridge kitchen faucet
  • Flow rate of 1.8 GPM at 60 PSI for effective cleaning while optimizing water usage
  • Matching Bar/Food Prep kitchen faucet is available
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance
  • Side spray allows for greater sink accessibility
  • 3-hole installation
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
10-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
8 in
Spout Reach
11 in
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Edwardian™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2018
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
685333476472