This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Nickel

Perrin & Rowe®

Edwardian™ Two Handle Centerset Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RU3626XPN2
  • Item #3881952
  • Manufacturer Part #U.3626X-PN-2
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Two Handle Centerset Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RU3626XPN2
  • Item #3881952
  • Manufacturer Part #U.3626X-PN-2
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Hole cutout: 1-3/8"
  • Ceramic disc control cartridges
  • Connections: 1/2" NPSM
  • Flow rate: 1.2 gpm
  • 1 1/4" extension kit is U.3243, must order two pieces to extend both hot and cold valves
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Spout Height
3-1/8 in
Spout Reach
6 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Edwardian™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
No
UPC
685333701833