This product requires certification to purchase.

Two Handle Wall Mount Tub Filler with Handshower in Polished Chrome

Perrin & Rowe®

Edwardian™ Two Handle Wall Mount Tub Filler with Handshower in Polished Chrome

  • Fast #
  • Part #RU3511X1APC
  • Item #2304806
  • Manufacturer Part #U.3511X/1-APC
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Two Handle Wall Mount Tub Filler with Handshower in Polished Chrome

  • Fast #
  • Part #RU3511X1APC
  • Item #2304806
  • Manufacturer Part #U.3511X/1-APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Cross handles with lever handle on diverter
  • Quarter-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase the life of the cartridge
  • Fixed spout
  • Brass construction
  • Inlets: 3/4" NPT
  • Flow rate: 19 gpm at 40 psi
  • 19 GPM at 40 PSI
  • Kit includes:
  • - U.3531X Tub Filler
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
19.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
13-1/4 in
Tub Spout Reach
8-5/8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Edwardian™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Wall Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
UPC
824438114470