This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in English Bronze

Perrin & Rowe®

Edwardian Two Handle Wall Mount Widespread Bathroom Sink Faucet in English Bronze

  • Fast #
  • Part #RU3560LEBTO2
  • Item #7804411
  • Manufacturer Part #U.3560L-EB/TO-2
4.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian Two Handle Wall Mount Widespread Bathroom Sink Faucet in English Bronze

  • Fast #
  • Part #RU3560LEBTO2
  • Item #7804411
  • Manufacturer Part #U.3560L-EB/TO-2
4.2 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Edwardian™ Wall Mount Lavatory Faucet With U-Spout
  • The Edwardian Era of the early 20th century was characterized by a return to classic, simpler lines after the ostentatious Victorian period.
  • Wall mount faucet frees up counter space
  • Must order U.3260R-2 rough valve to complete
  • Ceramic disc cartridge for durability and long-lasting performance
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 GPM at 60 PSI for effective handwashing while optimizing water usage
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Drain assembly sold separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Depth
7 in
Faucet Center Size
8 in - 10 in
Faucet Connection Size
1/2 in
Faucet Height
2 in
Flow Rate
1.2 gpm
Height
2 in
Length
7 in
Maximum Deck Thickness
2 in
Number of Pieces
1 Piece
Spout Height
1 in
Spout Reach
7 in
Width
8 in
Included Components
Deck Plate Included
No
Drain Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Wall Mount, Widespread
Cartridge Type
Ceramic Disc
Collection
Edwardian
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
PipeTubing Size
1/2 in
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
Yes
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
No
Application
Residential
ASME
No
ASTM
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
ISO
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
No
NSF Certified
No
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
824438401549