This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in English Bronze

Perrin & Rowe®

Edwardian™ Two Handle Widespread Bathroom Sink Faucet in English Bronze

  • Fast #
  • Part #RU3705LEB2
  • Item #3882529
  • Manufacturer Part #U.3705L-EB-2
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Two Handle Widespread Bathroom Sink Faucet in English Bronze

  • Fast #
  • Part #RU3705LEB2
  • Item #3882529
  • Manufacturer Part #U.3705L-EB-2
4.4 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Fixed spout reach: 5-7/8"
  • Brass construction
  • Quarter-turn ceramic disc control cartridges
  • Connections: 1/2" NPSM
  • Maximum deck depth: 1-1/2"
  • 1/2" NPSM connections
  • Includes both porcelain and metal lever inserts for U.3705L
  • 1 1/2" max. deck depth
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-1/2 in
Spout Height
1 in
Spout Reach
5-7/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Edwardian™
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
685333702120