This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Inca Brass

This product has been replaced by

Perrin & Rowe® English Gold 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle and 4 in. Spout Height
Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in Inca Brass
Manufacturer Part #U.3760L-EG-2
Perrin & Rowe®

Edwardian™ Two Handle Widespread Bathroom Sink Faucet in Inca Brass

  • Fast #
  • Part #RU3712LSEG2
  • Item #7997598
  • Manufacturer Part #U.3712LS-EG-2
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® English Gold 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle and 4 in. Spout Height
Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in Inca Brass
Manufacturer Part #U.3760L-EG-2
Perrin & Rowe®

Edwardian™ Two Handle Widespread Bathroom Sink Faucet in Inca Brass

  • Fast #
  • Part #RU3712LSEG2
  • Item #7997598
  • Manufacturer Part #U.3712LS-EG-2
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ceramic disc control cartridges
  • Connections: 1/2" NPSM
  • Flow rate: 1.2 gpm
  • Maximum deck depth: 1-1/2"
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
6 in
Flow Rate
1.2 gpm
Spout Height
8 in
Spout Reach
4-1/2 in
Included Components
Deck Plate Included
No
Drain Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Edwardian™
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Trim Only
No
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
685333371210