This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Perrin & Rowe®

Edwardian™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RU3720LAPC2
  • Item #3881355
  • Manufacturer Part #U.3720L-APC-2
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RU3720LAPC2
  • Item #3881355
  • Manufacturer Part #U.3720L-APC-2
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Swivel spout
  • Quarter-turn ceramic disc cartridges
  • Solid brass spout, valve housing and pop-up
  • Connectors: 1/2" NPT
  • Maximum deck depth: 1-3/4"
  • Unique handle fixing clip, engineered to increase the life of the valve
  • Flow rate: 1.2 gpm
  • 1 3/4" max. depth on deck
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Depth
6-1/2 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
8 in
Flow Rate
1.2 gpm
Handle Length (in)
3-1/2 in
Height
8 in
Maximum Deck Thickness
1-1/2 in
Spout Height
3-1/2 in
Spout Reach
6-1/2 in
Width
15-3/4 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Edwardian™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
685333702373