This product requires certification to purchase.

Wall Mount Pot Filler in Polished Nickel

Perrin & Rowe®

Edwardian™ Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #RU4799LSPN2
  • Item #3880816
  • Manufacturer Part #U.4799LS-PN-2
4.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #RU4799LSPN2
  • Item #3880816
  • Manufacturer Part #U.4799LS-PN-2
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ceramic disc control cartridges
  • Brass construction
  • Flow rate: 1.8 gpm
  • Spout reach: 24"
  • One hole installation
  • Swing arm fold away with dual shut offs
  • CNC machined
  • 1.8 GPM
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
16-1/4 in
Flow Rate
1.5 gpm
Spout Height
7 in
Spout Reach
22-1/4 in
Characteristics & Features
Collection
Edwardian™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
FNPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
685333708399