This product requires certification to purchase.

1-5/8 in. Brass Deck Union for U.4790X and U.4791L

Perrin & Rowe®

Georgian Era™ 1-5/8 in. Brass Deck Union for U.4790X and U.4791L

  • Fast #
  • Part #RU6794ULB2
  • Item #7527570
  • Manufacturer Part #U.6794ULB-2
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ 1-5/8 in. Brass Deck Union for U.4790X and U.4791L

  • Fast #
  • Part #RU6794ULB2
  • Item #7527570
  • Manufacturer Part #U.6794ULB-2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Temperature and volume control
  • 2 function
  • Rough valve sold separately
  • Order RDD-2 1/2 in pressure balance rough
  • 2-5/8 in height
  • Use with U.4790X or U.4791L bridge kitchen faucets
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Unlacquered Brass is a living finish which naturally ages over time and develops a patina unique to its environment
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-5/8 in
Length
1-5/8 in
Width
2-5/8 in
Characteristics & Features
Brand Model Compatibility
U.4790X, U.4791L
Collection
Georgian Era™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Part Type
Deck Union
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685333709495