This product requires certification to purchase.

3/4 in. Female NPT Thermostatic Valve

This product has been replaced by

Perrin & Rowe® Polished Nickel Double Lever Handle Thermostatic Expansion Valve
Perrin & Rowe® Double Lever Handle Thermostatic Expansion Valve in Polished Nickel
Manufacturer Part #U.5550L-PN
Perrin & Rowe®

Georgian Era™ 3/4 in. Female NPT Thermostatic Valve

  • Fast #
  • Part #RU5751LSPN
  • Item #3067287
  • Manufacturer Part #U.5751LS-PN
4 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® Polished Nickel Double Lever Handle Thermostatic Expansion Valve
Perrin & Rowe® Double Lever Handle Thermostatic Expansion Valve in Polished Nickel
Manufacturer Part #U.5550L-PN
Perrin & Rowe®

Georgian Era™ 3/4 in. Female NPT Thermostatic Valve

  • Fast #
  • Part #RU5751LSPN
  • Item #3067287
  • Manufacturer Part #U.5751LS-PN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inlets: 7-7/8" center-to-center
  • True 3/4" inlets and waterways for high output
  • Flow rate: 14 gpm
  • CNC machined from solid brass bar stock
  • Exposed thermostatic valve
  • Includes volume control and metal lever handles
  • If PEX is utilized, oversize the supply line to 1" for full flow capacity
  • Additional functions should go off top outlet with U.5397
  • 14 GPM
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
6-3/4 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
16 gpm
Valve Size
3/4 in
Width
9-7/8 in
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Georgian Era™
Faucet Mount
Wall Mount
Handle Material
Metal
Material
Brass
Number of Handles
Two Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Type
Tub & Shower Thermostatic Valve
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
685333575137