This product requires certification to purchase.

3-1/2 in. 16 oz. Kitchen Soap Dispenser in Polished Nickel

Perrin & Rowe®

Georgian Era 3-1/2 in. 16 oz. Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #RU6695PN
  • Item #7526506
  • Manufacturer Part #U.6695PN
4.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era 3-1/2 in. 16 oz. Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #RU6695PN
  • Item #7526506
  • Manufacturer Part #U.6695PN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits front, angle and side installations on toilet tanks
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
16 oz
Height
3-1/2 in
Spout Height
2-3/8 in
Spout Reach
3-5/8 in
Characteristics & Features
Collection
Georgian Era
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Deck Mount
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spring Loaded
No
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
685333669539