This product requires certification to purchase.

3/4 in. Female NPT Thermostatic Valve

This product has been replaced by

Perrin & Rowe® Satin Nickel Female NPT Thermostatic Valve
Perrin & Rowe® 3/4 in. FNPT Exposed Thermostatic Valve in Satin Nickel
Manufacturer Part #U.5550L-STN
Perrin & Rowe®

Georgian Era™ 3/4 in. Female NPT Thermostatic Valve

  • Fast #
  • Part #RU5751LSSTN
  • Item #3067270
  • Manufacturer Part #U.5751LS-STN
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® Satin Nickel Female NPT Thermostatic Valve
Perrin & Rowe® 3/4 in. FNPT Exposed Thermostatic Valve in Satin Nickel
Manufacturer Part #U.5550L-STN
Perrin & Rowe®

Georgian Era™ 3/4 in. Female NPT Thermostatic Valve

  • Fast #
  • Part #RU5751LSSTN
  • Item #3067270
  • Manufacturer Part #U.5751LS-STN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inlets 7 7/8" center-to-center
  • Inlets 3/4" female NPT
  • CNC machined from solid brass bar stock, not cast
  • Exposed thermostatic valve
  • Volume control, metal lever handles
  • True 3/4" inlets and waterways for high output
  • U.5398 secondary outlet adaptor required for bottom outlet tub spout connection
  • Additional functions should go off top outlet with U.5397
  • 14 GPM
  • If PEX is utilized, oversize the supply line to 1" for full flow capacity
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
6-3/4 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
16 gpm
Valve Size
3/4 in
Width
9-7/8 in
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Georgian Era™
Faucet Mount
Wall Mount
Handle Material
Metal
Material
Brass
Number of Handles
Two Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Type
Tub & Shower Thermostatic Valve
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
685333575151