This product requires certification to purchase.

Single Handle Bar Faucet in Polished Chrome

Perrin & Rowe®

Georgian Era™ Single Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #RU4743APC2
  • Item #7921185
  • Manufacturer Part #U.4743APC-2
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ Single Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #RU4743APC2
  • Item #7921185
  • Manufacturer Part #U.4743APC-2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Quiet, easy close hinge and bumpers to stabilize the seat
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Georgian Era™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
7-1/2
Spout Type:
Swivel
Type:
RU4743APC2
UPC:
824438385580