This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Polished Nickel

Perrin & Rowe®

Georgian Era™ Single Handle Pull Down Touchless Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RU4734PN2
  • Item #8453591
  • Manufacturer Part #U.4734PN-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ Single Handle Pull Down Touchless Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RU4734PN2
  • Item #8453591
  • Manufacturer Part #U.4734PN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • B0315 single-function hand shower
  • 1.8 gpm
  • The Perrin & Rowe® touchless technology allows you to turn water on and off with the motion of your hand. Touchless activation minimizes cross-contamination, improving the overall wellness of the kitchen. In addition, the peripheral position of the sensor minimizes false starts and optimizes water usage
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Retractable pull-down metal hand spray with secure docking system
  • Swivel spout rotates for greater sink accessibility
  • Matching bar/food prep kitchen faucet is available
  • Nylon braided hose delivers quieter functionality
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-7/8 in
Spout Height
8-1/2 in
Spout Reach
9-1/4 in
Spout Swivel
180°
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Georgian Era™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Touchless
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
UPC
685333473433