This product requires certification to purchase.

Brass Deck Union for U.4790X;U.4791L Bridge Faucets in Polished Nickel

Perrin & Rowe®

Georgian Era Brass Deck Union for U.4790X;U.4791L Bridge Faucets in Polished Nickel

  • Fast #
  • Part #RU6793PN2
  • Item #4103072
  • Manufacturer Part #U.6793PN-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era Brass Deck Union for U.4790X;U.4791L Bridge Faucets in Polished Nickel

  • Fast #
  • Part #RU6793PN2
  • Item #4103072
  • Manufacturer Part #U.6793PN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3/8" female compression connections
  • 2 3/4" high
  • 1 1/4" projection
  • Priced per set of 2
  • 2 3/8" max. depth on deck
  • 16 3/4" height from deck to top of U.4790X or U.4791L spout
  • 1" max. cutout
  • Not for use with U.4718X or U.4719L
  • Use with U.4790X or U.4791L bridge kitchen faucets
  • Brass construction
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
2-3/4 in
Width
1-5/8 in
Characteristics & Features
Brand Model Compatibility
U.4790X, U.4791L Bridge Faucets
Collection
Georgian Era
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Deck Union
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
685333708740