This product requires certification to purchase.

Brass Deck Union in English Bronze

Perrin & Rowe®

Georgian Era™ Brass Deck Union in English Bronze

  • Fast #
  • Part #RU6793EB2
  • Item #4103080
  • Manufacturer Part #U.6793EB-2
4.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ Brass Deck Union in English Bronze

  • Fast #
  • Part #RU6793EB2
  • Item #4103080
  • Manufacturer Part #U.6793EB-2
4.3 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3/8" female compression connections
  • 2 3/4" high
  • 1 1/4" projection
  • Priced per set of 2
  • 2 3/8" max. depth on deck
  • 16 3/4" height from deck to top of U.4790X or U.4791L spout
  • 1" max. cutout
  • Not for use with U.4718X or U.4719L
  • Use with U.4790X or U.4791L bridge kitchen faucets
  • Brass construction
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Depth
1-1/4 in
Height
2-3/4 in
Characteristics & Features
Brand Model Compatibility
U.4790X,U.4791L Bridge Kitchen Faucets
Collection
Georgian Era™
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Part Type
Deck Union
Installation Type
Deck Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
685333708719