This product requires certification to purchase.

Brass Wall Union in Polished Nickel

Perrin & Rowe®

Georgian Era™ Brass Wall Union in Polished Nickel

  • Fast #
  • Part #RU6792PN2
  • Item #4103079
  • Manufacturer Part #U.6792PN-2
3.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ Brass Wall Union in Polished Nickel

  • Fast #
  • Part #RU6792PN2
  • Item #4103079
  • Manufacturer Part #U.6792PN-2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3/8" female compression connections
  • 1 3/4" projection
  • 1 1/4" height from inlet to outlet threads
  • Priced per set of 2
  • 15 1/4" height from bottom of unions to top of U.4790X or U.4791L spout
  • 1" max. cutout
  • Not for use with U.4718X or U.4719L
  • Use with U.4790X or U.4791L bridge kitchen faucets
  • Brass construction
  • CNC machined
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Depth
1-3/4 in
Height
1-1/4 in
Characteristics & Features
Brand Model Compatibility
U.4790X,U.4791L Bridge Kitchen Faucets
Collection
Georgian Era™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Wall Union
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
685333708658