This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Unlacquered Brass

Perrin & Rowe®

Georgian Era™ Two Handle Bridge Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4791LULB2
  • Item #7526362
  • Manufacturer Part #U.4791L-ULB-2
4.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ Two Handle Bridge Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4791LULB2
  • Item #7526362
  • Manufacturer Part #U.4791L-ULB-2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Temperature and volume control
  • Rough valve sold separately - Order R1040R 3/4" volume control rough valve
  • Order R1062BO 4-port, 3-way dedicated diverter rough valve
  • Add elegance and old world charm with a bridge kitchen faucet
  • Flow rate of 1.8 GPM at 60 PSI for effective cleaning while optimizing water usage
  • Matching Bar/Food Prep kitchen faucet is available
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance
  • Swivel spout allows for greater sink accessibility
  • 2-hole installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Height
14 in
Flow Rate
1.8 gpm
Spout Height
7-7/8 in
Spout Reach
8-7/8 in
Characteristics & Features
Collection
Georgian Era™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
685333707958