This product requires certification to purchase.

Polished Nickel Hot Water Dispenser

Perrin & Rowe®

Georgian Era Polished Nickel Hot Water Dispenser

  • Fast #
  • Part #RUKIT1307LSPN2
  • Item #7526664
  • Manufacturer Part #U.KIT1307LS-PN-2
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era Polished Nickel Hot Water Dispenser

  • Fast #
  • Part #RUKIT1307LSPN2
  • Item #7526664
  • Manufacturer Part #U.KIT1307LS-PN-2
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Complete with the following items:
  • - U.1998 Hot water tank
  • - U.1307LS-2 Hot water faucet
  • - U.1106 Hot water filter
  • Instantly provides near boiling filtered water for beverages and food preparation
  • Unique Anti-Scald lock: innovative push mechanism with exclusive spring-back valve
  • Long lasting brass construction
  • Swivel spout for ease of filling containers
  • 5 year warranty on faucet, 3 years on tank
  • Order U.PRF1 for hot water replacement filter cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Height
10 in
Flow Rate
0.5 gpm
Spout Height
6-1/2 in
Spout Reach
5-1/2 in
Characteristics & Features
Collection
Georgian Era
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dispenser Only
Yes
Dispenser Type
Hot Only
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
824438360655