This product requires certification to purchase.

Single Handle Bar Faucet in Polished Nickel

Perrin & Rowe®

Georgian Era™ Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU4743PN2
  • Item #7921006
  • Manufacturer Part #U.4743PN-2
4.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU4743PN2
  • Item #7921006
  • Manufacturer Part #U.4743PN-2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quiet, easy close hinge and bumpers to stabilize the seat
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Georgian Era™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
7-1/2 in
Spout Type:
Swivel
UPC:
824438385597