This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Polished Chrome

Perrin & Rowe®

Georgian Era™ Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RU4702APC2
  • Item #3881030
  • Manufacturer Part #U.4702APC-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RU4702APC2
  • Item #3881030
  • Manufacturer Part #U.4702APC-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever
  • Brass construction
  • Ceramic disc control cartridge
  • Installation depth on deck: 1-3/4"
  • CNC machined
  • Insulated brass side spray
  • Swivel C-spout reach: 9"
  • Flow rate: 1.8 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • 3/8" female compression connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
15 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
8-7/8 in
Spout Reach
9 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Supply Lines Included
No
Characteristics & Features
Collection
Georgian Era™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
685333705053