Three Handle Cross Floor Mount Filler in Polished Chrome
Georgian Era™ Three Handle Cross Floor Mount Filler in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cross handles with lever handle on diverter
- Quarter-turn ceramic disc control cartridge
- Unique handle fixing clip, engineered to increase the life of the cartridge
- Fixed spout
- Brass construction
- Connections: 1/2” female NPT
- Flow rate: 19 gpm at 40 psi
- 19 GPM at 40 PSI
- As the spread on the hot and cold water inlets increases by rotating the desk pillar unions, the reach from the inlets to the center of the faucet decreases
- Kit includes:
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Georgian Era™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 19.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Cross
- Hose Length:
- 60
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 28-1/2
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 6
- UPC:
- 824438180833
- WaterSense Labeled:
- No