Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #U.3720L-APC-2
Georgian Era™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Product Details
Product Description
- Swivel spout
- Brass construction
- Ceramic disc control cartridges
- Connections: 1/2" NPSM
- Maximum deck depth: 1-1/2"
- Matching tub filler U.3747 or U.3748
- 1/2" NPSM connections
- 1.2 GPM
- 1 1/2" max. depth on deck
Product Information
-
Lead Law Compliant
-
ADA Compliant
-
Green