This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel

Perrin & Rowe®

Georgian Era Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RU3793LSSTNTO2
  • Item #7804441
  • Manufacturer Part #U.3793LS-STN/TO-2
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RU3793LSSTNTO2
  • Item #7804441
  • Manufacturer Part #U.3793LS-STN/TO-2
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1 function
  • 1.8 GPM at 60 PSI
  • Swivel ball replacement part #: 1590/8
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
2-3/8 in
Spout Height
2-3/8 in
Spout Reach
7 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Wall Mount, Widespread
Collection
Georgian Era
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
824438402195