This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Unlacquered Brass

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Manufacturer Part #U.3791X-ULB/TO-2
Perrin & Rowe®

Georgian Era Two Handle Wall Mount Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RU3794XULBTO2
  • Item #7804410
  • Manufacturer Part #U.3794X-ULB/TO-2
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Manufacturer Part #U.3791X-ULB/TO-2
Perrin & Rowe®

Georgian Era Two Handle Wall Mount Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RU3794XULBTO2
  • Item #7804410
  • Manufacturer Part #U.3794X-ULB/TO-2
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single-spray functionality
  • 1.8 GPM
  • Unions included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-1/8 in
Spout Reach
7 in
Characteristics & Features
Bathroom Faucet Type
Wall Mount, Widespread
Cartridge Type
Ceramic Disc
Collection
Georgian Era
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
824438402270