This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in English Bronze

This product has been replaced by

Perrin & Rowe® English Bronze 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Cross Handle and 4-1/2 in. Spout Reach
Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in English Bronze Cross Handle
Manufacturer Part #U.3761X-EB-2
Perrin & Rowe®

Georgian Era Two Handle Widespread Bathroom Sink Faucet in English Bronze

  • Fast #
  • Part #RU3713XEB2
  • Item #4263950
  • Manufacturer Part #U.3713X-EB-2
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® English Bronze 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Cross Handle and 4-1/2 in. Spout Reach
Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in English Bronze Cross Handle
Manufacturer Part #U.3761X-EB-2
Perrin & Rowe®

Georgian Era Two Handle Widespread Bathroom Sink Faucet in English Bronze

  • Fast #
  • Part #RU3713XEB2
  • Item #4263950
  • Manufacturer Part #U.3713X-EB-2
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Lever handle version not available
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
6 in - 15 in
Faucet Connection Size
1/2 in
Faucet Height
6 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-1/2 in
Spout Height
4 in
Spout Reach
4-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Georgian Era
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Conventional
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
685333371388