This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in English Gold

Perrin & Rowe®

Georgian Era™ Two Handle Widespread Bathroom Sink Faucet in English Gold

  • Fast #
  • Part #RU3720LEG2
  • Item #7997559
  • Manufacturer Part #U.3720L-EG-2
3.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ Two Handle Widespread Bathroom Sink Faucet in English Gold

  • Fast #
  • Part #RU3720LEG2
  • Item #7997559
  • Manufacturer Part #U.3720L-EG-2
3.8 out of 5 Customer Rating

X Points

Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Ceramic disc control cartridges
  • Connections: 1/2" NPSM
  • Flow rate: 1.2 gpm
  • Maximum deck depth: 1-3/4"
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
3/8 in
Faucet Height
8 in
Flow Rate
1.2 gpm
Spout Height
10-7/8 in
Spout Reach
6-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Georgian Era™
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
685333702397