Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #U.3761X-APC-2
Georgian Era™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Product Details
Product Description
- Ceramic disc control cartridges
- Connections: 1/2" NPSM
- Flow rate: 1.2 gpm
- Maximum deck depth: 1-1/2"
- 1.2 GPM
- 1 1/2" max. depth deck
- Matching tub filler U.3648 or U.3649
Product Information
-
Lead Law Compliant
-
Green