Unlacquered Brass Hot Only Water Dispenser
Georgian Era™ Unlacquered Brass Hot Only Water Dispenser
Product Details
Product Details
- Dedicated energy-saving hot water dispenser is ideal for preparation of hot drinks, thawing frozen vegetables and cleaning grease
- Hot water 0.5 gpm at 45 psi
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Not compatible with ISE tanks
- Unlacquered Brass is a living finish which naturally ages over time and develops a patina unique to its environment
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Georgian Era™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Dispenser Type:
- Hot Only
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Swivel
- UPC:
- 824438348349