Hand Shower Holder in English Bronze
Hand Shower Holder in English Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall mounted parking bracket
- Use with Perrin and Rowe® hoses only
- Use with Perrin & Rowe® hoses only
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Faucet Part Type:
- Hand Shower Holder
- IAPMO Listed:
- No
- Length:
- 3-5/8
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 685333554484
- WaterSense Labeled:
- No
- Width:
- 2