This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

Perrin & Rowe®

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #RU5544APC
  • Item #686706
  • Manufacturer Part #U.5544APC
3.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #RU5544APC
  • Item #686706
  • Manufacturer Part #U.5544APC
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Wall mount installation
  • Use with Perrin and Rowe® hoses only
  • Use with Perrin & Rowe® hoses only
  • Requires Certification
Dimensions & Measurements
Length
3-5/8 in
Width
2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Hand Shower Holder
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
685333554408