This product requires certification to purchase.

Hand Shower Holder in Polished Nickel

Perrin & Rowe®

Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #RU5302PN
  • Item #4779249
  • Manufacturer Part #U.5302PN
3.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #RU5302PN
  • Item #4779249
  • Manufacturer Part #U.5302PN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with floor, wall or deck mount bathtub filler/shower
  • Can be wall mounted using U.5591 wall outlet
  • Single-function handshower
  • 1.8 GPM
  • Hose replacement part # 9.28385
  • Vacuum breaker not included, order V00275 if required.
  • Requires Certification

Documents

Dimensions & Measurements
Length
3 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Supply Elbow and Holder
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
UPC
685333530235