This product requires certification to purchase.

Hand Shower Holder in Polished Nickel

Perrin & Rowe®

Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #RU5544PN
  • Item #686548
  • Manufacturer Part #U.5544PN
4.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #RU5544PN
  • Item #686548
  • Manufacturer Part #U.5544PN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall mount installation
  • For use with Perrin and Rowe® hoses only
  • Use with Perrin & Rowe® hoses only
  • Requires Certification
Dimensions & Measurements
Depth
3-5/8 in
Diameter
2 in
End Connection 1
Female
End Connections
Female
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Height
2 in
Length
3-5/8 in
Width
2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Hand Shower Holder
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
Fits Brand
Perrin & Rowe
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
685333554439