Hand Shower Holder in Satin Nickel
Hand Shower Holder in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bracket swivels ±45°
- Use with Perrin & Rowe® hoses only
- Wall mount
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in