This product requires certification to purchase.

Supply Elbow in Satin Nickel

Perrin & Rowe®

Supply Elbow in Satin Nickel

  • Fast #
  • Part #RU5546STN
  • Item #1392327
  • Manufacturer Part #U.5546STN
3.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Supply Elbow in Satin Nickel

  • Fast #
  • Part #RU5546STN
  • Item #1392327
  • Manufacturer Part #U.5546STN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1/2" female NPT inlet
  • Use with shower hose/handspray
  • Monticello large
  • Male thread
  • Requires Certification
Dimensions & Measurements
Length
2-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Supply Elbow
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
685333554651