This product requires certification to purchase.

*CVR* LF 1.8 GPM PERRIN & ROWE IO C

Perrin & Rowe®

Holborn™ *CVR* LF 1.8 GPM PERRIN & ROWE IO C

  • Fast #
  • Part #RU4279LSAPC2
  • Item #7527289
  • Manufacturer Part #U.4279LS-APC-2
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ *CVR* LF 1.8 GPM PERRIN & ROWE IO C

  • Fast #
  • Part #RU4279LSAPC2
  • Item #7527289
  • Manufacturer Part #U.4279LS-APC-2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Temperature control
  • Rough valve sold separately - Order 1005N 3/4" thermostatic rough valve
  • Order U.5585BO 3/4" thermostatic rough valve
  • Volume control(s) required
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Spout Height
11 in
Spout Reach
9-1/4 in
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Holborn™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Type
RU4279LSAPC2
UPC
824438347847